4 Tons Hydraulic Forklift Jack 16-1/2" Max. Lifting H., 2-1/2" Min. Lifting H
Mfr # HW93659
Zoro # G3474222
product price:Â $3,385.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
4 Tons
Lifting Height Max.
16-1/2"
Lifting Height Min.
2-1/2"
Handle Length
25 in
Type
Forklift Jack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HW93659
Zoro #
G3474222
UPC #
047077050323
Country of Origin
United States
Dimensions
Lifting Height Max.
16-1/2"
Lifting Height Min.
2-1/2"
Handle Length
25 in
Chassis Length
26 1/2 in
Length
25" (Handle)
Minimum Lift Height
2 1/2 in
Minimum Height
2 1/2 in
Maximum Lift Height
16 1/2 in
Details
Lifting Capacity
4 Tons
Item
Hydraulic Forklift Jack
Type
Forklift Jack
Features
Low Pick Up Height, Removable Handle and Compact Size, Specially Designed Seals and Strong Steel Construction
Handle Material
Steel
Material
Steel
Body Material
Steel
Load Capacity
4 ton
Power Source
Mechanical
Lifting Actuator
Manual Handle
Item Weight
71 lb
Handle Type
Removable
Jack Type
Forklift Jack
Construction
Steel
Description
Forklift Jacks, Jack Type Forklift Jack, Load Capacity 4 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 2 1/2 in, Maximum Lift Height 16 1/2 in, Power Source Mechanical, Minimum Height 2 1/2 in, Chassis Length 26 1/2 in, Features Low Pick Up Height, Removable Handle and Compact Size, Specially Designed Seals and Strong Steel Construction, Handle Length 25 in, Handle Material Steel, Handle Type Removable, Item Weight 71 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.