Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arbor Plates, For Use with 100 Ton Press

  • Mfr # AP100

  • Zoro # G3625711


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length (In.)
16
Width (In.)
5-1/4
Height (In.)
2-3/4
Cut Out Width (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP100
Zoro #
G3625711
UPC #
652597528643
Country of Origin
United States

Dimensions

Length (In.)
16
Width (In.)
5-1/4
Height (In.)
2-3/4
Cut Out Width (In.)
2
Cut Out Height (In.)
2-3/4
Cut Out Length (In.)
3
Overall Height
2 3/4 in
Overall Length
16 in
Cutout Height
2-3/4 in
Cutout Length
3 in
Cutout Width
2 in
Overall Width
5 1/4 in

Details

Item
Arbor Plate
Material
Steel
For Use With
100 tons Press
Includes
(4) Plates
Material - Machining
Steel
Number of Pieces
2
Compatible Product Type
Shop Press
Frame Capacity
100 ton
Product Type
Arbor Plate

Description

Arbor Plates, Steel, Length (In.) 16, Width (In.) 5-1/4, Height (In.) 2-3/4, Cut Out Length (In.) 3, Cut Out Height (In.) 2-3/4, Cut Out Width (In.) 2, For Use With 100 Ton Press, Includes 4 Plates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.