Zoro Homepage

Press Accessory Set, 8 Pieces

  • Mfr # HW93409

  • Zoro # G3714347


product price: $1,346.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length (In.)
19-1/2
Width (In.)
17-1/4
Height (In.)
8
For Use With
55 tons Press
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW93409
Zoro #
G3714347
UPC #
047077799390
Country of Origin
United States

Dimensions

Length (In.)
19-1/2
Width (In.)
17-1/4
Height (In.)
8
Overall Width
17 1/4 in
Overall Height
8 in
Overall Length
19 1/2 in

Details

Item
Press Accessory Set
Material
Steel
For Use With
55 tons Press
Includes
400-002-230 Ram Forcing Cap, 400-002-368 Threaded Adapter, 400-002-756 1 1/4 in Push Adapter, 400-002-757 1 1/2 in Push Adapter, 400-002-808 V-Push Adapter, AP55 Arbor Plates, Bearing Separators
Number of Pieces
7
Material - Machining
Steel
Compatible Press Tonnage
55 ton
Compatible Product Type
Shop Press
Product Type
Press Accessories Kit

Description

Press Accessory Set, Steel, Length (In.) 19-1/2, Width (In.) 17-1/4, Height (In.) 8, For Use With 55 Ton Press, Includes 2 Plates, 5 Adapters, Large Bearing Separator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.