Vehicle Stand, Ratchet Handle, 3 ton Load Capacity, 19 in Max Extended Height, Square, 1 PR

  • Mfr # HW93503

  • Zoro # G0597177


product price:  $128.99
/pr
Free Shipping & Returns

Key Features

Lifting Capacity (Tons)
3 ton
Lifting Height Min. (In.)
12 1/8 in
Lifting Height Max. (In.)
19 in
Base Size (In.)
9 x 7 1/2
Standards
ANSI/ASME PALD
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HW93503
Zoro #
G0597177
UPC #
047077055106
Country of Origin
Multiple

Dimensions

Lifting Height Min. (In.)
12 1/8 in
Lifting Height Max. (In.)
19 in
Base Size (In.)
9 x 7 1/2
Saddle Size (In.)
4 1/2 x 1
Saddle Length
4 1/2 in
Minimum Height
12 in
Maximum Extended Height
19 in
Base Width
7 1/4 in
Saddle Width
1 in
Base Length
9 in

Details

Lifting Capacity (Tons)
3 ton
Standards
ANSI/ASME PALD
Type
Ratchet Style
Construction
Sturdy Steel Base And Frame
Item
Vehicle Stand
Locking Mechanism
Cotter Pin
Base Material
Steel
Saddle Shape
Rectangular
Stand Type
Jack Stand
Base Shape
Square
Features
Dual Purpose, Rugged Construction
Locking Type
Pin
Individual Stand Load Capacity
3 ton
Lifting Actuator
Ratchet Handle
Load Capacity per Pair
3 ton
Duty Rating
Heavy Duty

Description

Vehicle Stand, Duty Rating Heavy Duty, Lifting Actuator Ratchet Handle, Load Capacity per Pair 3 ton, Minimum Height 12 in, Maximum Extended Height 19 in, Base Material Steel, Saddle Shape Rectangular, Saddle Length 4 1/2 in, Saddle Width 1 in, Saddle Diameter Not Applicable, Base Shape Square, Locking Type Pin, Standards ANSI/ASME PALD, Base Length 9 in, Base Width 7 1/4 in, Features Dual Purpose, Rugged Construction, Individual Stand Load Capacity 3 ton, Locking Mechanism Cotter Pin, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.