Vehicle Support Stand, 25 Tons, 2 Stands, PR

  • Mfr # HW93526F

  • Zoro # G3669312


product price:  $1,012.99
/pr
Free Shipping & Returns

Key Features

Lifting Capacity (Tons)
25 ton
Lifting Height Min. (In.)
12 1/4 in
Lifting Height Max. (In.)
20 in
Base Size (In.)
10 x 10
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HW93526F
Zoro #
G3669312
UPC #
047077796542
Country of Origin
United States

Dimensions

Lifting Height Min. (In.)
12 1/4 in
Lifting Height Max. (In.)
20 in
Base Size (In.)
10 x 10
Saddle Size (In.)
2-1/4 x 3-1/2
Base Width
9 7/8 in
Saddle Width
2 1/4 in
Maximum Extended Height
20 3/8 in
Saddle Length
3 1/2 in
Height Spacing Increments
1 1/2 in
Base Length
9 7/8 in
Minimum Height
12 3/8 in

Details

Lifting Capacity (Tons)
25 ton
Finish
Painted
Locking Mechanism
Pin
Standards
ANSI 2009
Item
Support Stand
Intervals (In.)
1-1/2
Includes
in pairs
Type
Pin Style
Construction
Steel
Function
Supporting
Load Capacity per Pair
25 ton
Features
Ideal for Agriculture, Ideal for Construction Maintenance, Ideal for Fleet, Large Saddle
Duty Rating
Heavy Duty
Lifting Actuator
Pin Adjustment
Base Material Finish
Painted
Locking Type
Pin
Individual Stand Load Capacity
25 ton
Stand Type
Support Stand
Saddle Shape
Rectangular
Base Material
Steel
Base Shape
Square

Description

Support Stand, Duty Rating Heavy Duty, Lifting Actuator Pin Adjustment, Load Capacity per Pair 25 ton, Minimum Height 12 3/8 in, Maximum Extended Height 20 3/8 in, Base Material Steel, Saddle Shape Rectangular, Saddle Length 3 1/2 in, Saddle Width 2 1/4 in, Saddle Diameter Not Applicable, Base Shape Square, Locking Type Pin, Standards ANSI 2009, Base Length 9 7/8 in, Base Material Finish Painted, Base Width 9 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.