Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.4inch 6 LED Lite Marker Lights Universal Clearance Lighting-Amber

  • Mfr # HE-MULTE-6A

  • Zoro # G221844534


product price: $71.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE-MULTE-6A
Zoro #
G221844534
UPC #
86429365074
Country of Origin
China

Description

This Heise LED lighting systems breaks ground in lighting solutions for government and construction as well as emergency vehicles. These versatile marker lights are suitable for any fleet or commercial vehicle and heavy equipment. This automobile lighting system offers a powerful visual alert with 16 programmable patterns that can synchronize across multiple units. Compatible with both 12-volt and 24-volt systems they cater to higher voltage needs. The lights boast an IP65 water-resistant rating and feature a durable aluminum housing. This system also has a polycarbonate lens for resilience in all weather conditions. Each light is a compact at 4.4 inches by 1.1 inches by 0.4 inches and is equipped with six 1.5-watt LEDs. An ideal choice for universal applications. These universal lights are designed for any fleet commercial vehicle or heavy equipment requiring a powerful visual alert.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.