Zoro Homepage

5.5 in. Single Row Slimline LED Light Bar

  • Mfr # HE-SL550

  • Zoro # G315962601


product price: $148.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE-SL550
Zoro #
G315962601
UPC #
86429317400
Country of Origin
China

Description

Single Row Slimline LED Light Bar - 5-1/2in. Features -Single Row Slimline LED Light Bar -Superior quality performance and reliability Specifications - Housing Color: Black - Housing Material: Powder Coated Aluminum - Lens Material: PC - Mounting Bracket: Die-Cast Aluminum - Operating Temperature: Minus 40 deg C to Plus 60 deg C - Current Consumption: 0.4A - IP Rating: IP67 - Protections: Reverse Polarity - Input Voltage: 10-30V - Wattage: 9W - Raw Lumens: 720 - Color Temperature: 6000K - Beam Pattern: Combo & Flood - Brackets Turned Inward: 5.25in - Brackets Turned Outward: 7.25in - Mounting Bolt Drill: 0.25in - Height of Light Bar Itself: 2in - Depth of Light Bar Itself: 2in - Size: 5.5in - Weight: 2.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.