Gold N' Hot Professional 2 Inch Crimping Iron

  • Mfr # GH3013V7

  • Zoro # G121738803


product price:  $29.45
/ea

Key Features

Color
Gold
Item - Air Chisels
Crimping Iron
Overall Length
12 in
Height
2.5 in
Width
2.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GH3013V7
Zoro #
G121738803
UPC #
810667017903
Country of Origin
China

Dimensions

Overall Length
12 in
Height
2.5 in
Width
2.15 in

Details

Color
Gold
Item - Air Chisels
Crimping Iron

Description

Quickly create eye-catching textured crimps with the wide 2" Professional Ceramic Micro Crimping Iron from Gold 'N Hot. Professional heat between 200 DegF and 450 DegF is distributed evenly for dynamic no-fail styling while helping preserve hair's natural moisture and luster. Easy-access controls, a Power Indicator Light for easy viewing, and convenient Finger Rests provide effortless styling in any salon setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.