Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8in Chinese Chef Knife

  • Mfr # 97154

  • Zoro # G614762063


product price: $23.39
/ea

Key Features

Material
Japanese/Carbon Steel & Walnut
Overall Length
12 in
Color
Grey
Includes
Helen's Asian Kitchen 8" Chinese Chef Knife/vegetable cleaver
Overall Width
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97154
Zoro #
G614762063
UPC #
781723380609
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Width
3.25 in

Details

Material
Japanese/Carbon Steel & Walnut
Color
Grey
Includes
Helen's Asian Kitchen 8" Chinese Chef Knife/vegetable cleaver
For Use With
Boneless meats, herbs, vegetables

Description

Helen Chen's Asian Kitchen 8-inch Chinese Chef Knife slices, dices, and minces vegetables and boneless meats Made from Japanese carbon steel and walnut handle; measures 12 x 3.25 x 1.25 with 8-inch blade Long-lasting, razor-sharp cutting edge; blade can easily be resharpened if it ever becomes dull from use Ideal for cutting fruits and vegetables, chopping herbs, julienning carrots, mincing garlic, dicing onion, butchering meat, slicing ham, and more Hand wash and dry thoroughly; includes limited lifetime manufacturer's warranty; not intended for breaking bones

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.