
Asian Soup Spoons 6Pc,
Mfr # 97159/2
Zoro # G515573324
product price: $16.99
/eaSold in multiples of 2 for $33.98
Key Features
Material
Melamine
Includes
12 of Helen's Asian Kitchen Asian Soup Spoons
Width
1.75 in
Length
6.5 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97159/2
Zoro #
G515573324
UPC #
781723000590
Country of Origin
China
Dimensions
Width
1.75 in
Length
6.5 in
Details
Material
Melamine
Includes
12 of Helen's Asian Kitchen Asian Soup Spoons
Color
White
Features
Hooked handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.