Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Asian Style Rolling Pin 10in

  • Mfr # 97137

  • Zoro # G114836424


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Material
Bamboo
Color
Tan
Includes
Helen's Asian Kitchen Asian Style Rolling Pin 10"
For Use With
Dumpling wrappers, steamed bao, gyoza, Chinese potstickers, Shanghai Soup Dumplings, Tibetan momos, Indian samosas, chapattis, thin breads
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97137
Zoro #
G114836424
UPC #
781723971371
Country of Origin
China

Dimensions

Width
1 in
Length
10 in

Details

Material
Bamboo
Color
Tan
Includes
Helen's Asian Kitchen Asian Style Rolling Pin 10"
For Use With
Dumpling wrappers, steamed bao, gyoza, Chinese potstickers, Shanghai Soup Dumplings, Tibetan momos, Indian samosas, chapattis, thin breads

Description

Helen's Asian Kitchen Asian-Style Dumpling Rolling Pin for rolling out dough perfectly Made from natural bamboo, a fast-growing alternative material for a more sustainable living; lightweight and durable; measures 10 x 1 x 1-inches Perfectly sized to roll dough easily when making dumpling wrappers, steamed bao, and other small pastries Great for making Japanese gyoza, Chinese potstickers, Shanghai Soup Dumplings, Tibetan momos, Indian samosas, chapattis, thin breads, and more Hand wash in warm, soapy water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.