Zoro Homepage

Blue Fish Chopstick Rests 5Pcs

  • Mfr # 97157/2

  • Zoro # G815573321


product price: $22.49
/ea

Key Features

Material
Ceramic
Includes
10 Helen's Asian Kitchen Blue Fish Chopstick Rests
Color
Blue
Width
1.57 in
Length
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97157/2
Zoro #
G815573321
UPC #
781723000576
Country of Origin
China

Dimensions

Width
1.57 in
Length
2.36 in

Details

Material
Ceramic
Includes
10 Helen's Asian Kitchen Blue Fish Chopstick Rests
Color
Blue

Description

Helen's Asian Kitchen Fish Chopstick Rests elevate chopstick tips between bites to keep tables clean Made from ceramic with a scratch-free glaze; lead and cadmium free; 2 sets of 5; each measures 2.17 x 0.55 x 0.55-inches Keeps chopsticks from touching the table or rolling away; useful for everyday meals and entertaining Ideal for resting chopsticks, spoons, knives, and more; great additions to dinnerware and flatware Hand painted by skilled artisans; reusable, durable, versatile, and dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.