Zoro Homepage

Carbon Steel Wok 8in

  • Mfr # 97147

  • Zoro # G614762094


product price: $21.99
/ea

Key Features

Material
Carbon Steel
Includes
Helen's Asian Kitchen 8" Carbon Steel Wok
Color
Grey
For Use With
Mini stir fry
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97147
Zoro #
G614762094
UPC #
781723971470
Country of Origin
Taiwan, Province of China

Dimensions

Width
8 in
Length
15.25 in

Details

Material
Carbon Steel
Includes
Helen's Asian Kitchen 8" Carbon Steel Wok
Color
Grey
For Use With
Mini stir fry
Features
Flat bottom

Description

Helen's Asian Kitchen Carbon Steel Wok is perfectly sized for creating single-serving stir fry recipes and reheating smaller portions Made from 1.4-millimeter carbon steel and heat-resistant rubberwood handle that hangs for storage; FDA and LFGB approved; Proposition 65 compliant Carbon steel distributes heat quickly to cook food evenly; cooking surface collects a natural patina over time for non-stick cooking performance Sturdy riveted and flat-bottom design sits securely on any stovetop and works equally well on gas, electric and induction cooktops; carbon steel is recyclable Carbon steel is easily seasoned and maintained to prevent rust; instructions and recipe included; lifetime warranty against manufacturer's defects

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.