Zoro Homepage

Carbon Steel Wok/Bamboo 14in

  • Mfr # 97004

  • Zoro # G414762034


product price: $38.89
/ea

Key Features

Material
Carbon Steel/Wood
Includes
Helen's Asian Kitchen 14" Carbon Steel Wok/Bamboo handle
Color
Grey
Features
Flat bottom
For Use With
Stir frying, stewing, sauteing, steaming, braising, frying, and deep frying
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97004
Zoro #
G414762034
UPC #
781723970046
Country of Origin
Taiwan, Province of China

Dimensions

Width
14 in
Length
14 in

Details

Material
Carbon Steel/Wood
Includes
Helen's Asian Kitchen 14" Carbon Steel Wok/Bamboo handle
Color
Grey
Features
Flat bottom
For Use With
Stir frying, stewing, sauteing, steaming, braising, frying, and deep frying
Shape
Round

Description

Helen's Asian Kitchen Carbon Steel Wok for stir frying, stewing, sauteing, steaming, braising, frying, and deep frying favorite Asian recipes and more Made from 1.8-millimeter carbon steel with 2-tone heat-resistant bamboo handle and helper handle; sturdy riveted design; hangs for easy storage Carbon steel distributes heat quickly so foods cook evenly; cooking surface collects a natural patina over time for non-stick cooking performance Flat bottom design sits securely on any stovetop; works with gas, electric and induction; carbon steel is recyclable and bamboo is sustainable Carbon steel is easily seasoned and maintained to help prevent rust; full instructions included; lifetime warranty against manufacturer's defects

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.