Zoro Homepage

Chinese Soup Spoon Blk S/4

  • Mfr # 97110/4

  • Zoro # G014798846


product price: $13.19
/ea
Sold in multiples of 2 for $26.38

Key Features

Material
Ceramic
Color
Black
Width
1.875 in
Includes
4 Helen's Asian Kitchen Black Chinese Soup Spoons
Length
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97110/4
Zoro #
G014798846
UPC #
781723097118
Country of Origin
China

Dimensions

Width
1.875 in
Length
5.75 in

Details

Material
Ceramic
Color
Black
Includes
4 Helen's Asian Kitchen Black Chinese Soup Spoons

Description

Helen's Asian Kitchen Chinese Soup Spoons for scooping up and enjoying all types of Chinese soup, broth, consomm, or bouillon Made from high-fired ceramic bakeware with scratch-free glaze; resists staining and cracking; 1-ounce capacity; set of 4 Scoop up ample amounts of broth and other tasty ingredients in each delicious bite of miso soup, hot and sour soup, wonton or egg drop soup, and more Add an elegant aesthetic that complements any dinnerware, flatware or place setting Reusable, durable, versatile, and dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.