Zoro Homepage

Chopsticks 10 Pr

  • Mfr # 97024/2

  • Zoro # G615573293


product price: $6.59
/ea
Sold in multiples of 4 for $26.36

Key Features

Material
Bamboo
Includes
20 Pairs Helen's Asian Kitchen Kanji character Chopsticks
Length
10.5 in
Width
0.25 in
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97024/2
Zoro #
G615573293
UPC #
781723068842
Country of Origin
China

Dimensions

Length
10.5 in
Width
0.25 in

Details

Material
Bamboo
Includes
20 Pairs Helen's Asian Kitchen Kanji character Chopsticks
Color
Tan
Features
Engraved

Description

Helen's Asian Kitchen Bamboo Chopsticks for enjoying Chinese food favorites and everyday meals Made from 100-percent bamboo; a fast-growing, fully sustainable resource and alternative over traditional materials for a more sustainable living Tapered tips make picking up and holding foods easier; square profile keeps them from rolling away when not in use; comfortable grip Great for enjoying stir fry, sushi, pad thai, dim sum and other dumplings, or party hors d'oeuvres and appetizers Lightweight, strong, less absorbent than wood; won't scratch surfaces; dispose for easy cleanup or hand wash in warm, soapy water to reuse

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.