Zoro Homepage

Chopsticks Engraved Pk/5Pr

  • Mfr # 97027/4

  • Zoro # G915573344


product price: $18.89
/ea

Key Features

Material
Bamboo
Includes
20 pairs Helen's Asian Kitchen Engraved Chopsticks
Length
9 in
Width
0.25 in
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97027/4
Zoro #
G915573344
UPC #
781723068880
Country of Origin
China

Dimensions

Length
9 in
Width
0.25 in

Details

Material
Bamboo
Includes
20 pairs Helen's Asian Kitchen Engraved Chopsticks
Color
Tan
Features
Engraved

Description

Helen's Asian Kitchen Bamboo Chopsticks for enjoying Chinese food favorites and everyday meals Made from natural bamboo; engraved nonslip grip; bamboo is fully sustainable for a more sustainable living; will not scratch surfaces Tapered notched tips make picking up and holding foods easier; square profile keeps them from rolling away when not in use; comfortable grip Great for enjoying stir fry, sushi, pad thai, dim sum and other dumplings, or party hors d'oeuvres and appetizers Reusable chopsticks are economical, lightweight, strong, and less absorbent than wood; hand wash in warm, soapy water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.