Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chopsticks Gold 5 pairs

  • Mfr # 97143

  • Zoro # G015573367


product price: $14.99
/ea
Sold in multiples of 2 for $29.98

Key Features

Material
201 Stainless Steel/PVD Coating
Includes
Helen's Asian Kitchen Chopsticks Gold 5 pairs
Color
Gold
Width
0.25 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97143
Zoro #
G015573367
UPC #
781723971432
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.25 in
Length
9 in

Details

Material
201 Stainless Steel/PVD Coating
Includes
Helen's Asian Kitchen Chopsticks Gold 5 pairs
Color
Gold
For Use With
Stir fry, sushi, pad thai, hors d'oeuvres, appetizers

Description

Helen's Asian Kitchen Gold Stainless Steel Chopsticks for enjoying Chinese food, everyday meals, and entertaining Made from electroplated stainless steel; won't stain or rust; non-porous for better kitchen safety; set of 5 pair; each measures 9 x 0.25-inches Hollow design won't transfer heat to hands during use; won't impart metallic taste, absorb odors, or transfer flavors between uses Great for enjoying stir fry, sushi, pad thai, hors d'oeuvres, appetizers, tabletop cooking and grilling; won't burn, scorch, or discolor Gently notched tips make picking up and holding foods easier; balanced for fatigue-free use; lightweight, durable, and reusable; dishwasher safe

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.