
Chopsticks Panda, 5 Pair
Mfr # 97135/2
Zoro # G715573315
product price: $13.19
/eaSold in multiples of 2 for $26.38
Key Features
Material
Bamboo
Includes
10 pairs Helen's Asian Kitchen Chopsticks Panda
Length
9 in
Width
0.25 in
Color
Multi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97135/2
Zoro #
G715573315
UPC #
781723068866
Country of Origin
China
Dimensions
Length
9 in
Width
0.25 in
Details
Material
Bamboo
Includes
10 pairs Helen's Asian Kitchen Chopsticks Panda
Color
Multi
Description
Helen's Asian Kitchen Panda Bamboo Chopsticks for enjoying Chinese food favorites and everyday meals Made from natural bamboo with decorative handle design; bamboo is fully renewable for a more sustainable living; measures 9-inches Tapered notched tips make picking up and holding foods easier; square profile keeps them from rolling away when not in use; comfortable grip Great for enjoying stir fry, sushi, pad thai, dim sum, party hors d'oeuvres, appetizers, and more; will not scratch surfaces Reusable chopsticks are economical, lightweight, strong, and less absorbent than wood; hand wash in warm, soapy water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.