Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic Chopstick Rest 5Pc Set

  • Mfr # 97156/2

  • Zoro # G015573329


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Material
Ceramic
Includes
10 pieces Helen's Asian Kitchen Classic Chopstick Rest
Color
White
Length
2.17 in
Width
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97156/2
Zoro #
G015573329
UPC #
781723000569
Country of Origin
China

Dimensions

Length
2.17 in
Width
0.55 in

Details

Material
Ceramic
Includes
10 pieces Helen's Asian Kitchen Classic Chopstick Rest
Color
White

Description

Helen's Asian Kitchen Classic Chopstick Rests elevate chopstick tips between bites to keep tables clean Made from ceramic with a scratch-free glaze; lead and cadmium free; 2 sets of 5; each measures 2.17 x 0.55 x 0.55-inches Keeps chopsticks from touching the table or rolling away; useful for everyday meals and entertaining Ideal for resting chopsticks, spoons, knives, and more; great additions to dinnerware and flatware Reusable, durable, versatile, and dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.