Zoro Homepage

Deluxe SS Spider Strainer Basket

  • Mfr # 97163

  • Zoro # G114836431


product price: $22.19
/ea

Key Features

Material
18/8 Stainless Steel and Wood
Includes
Helen's Asian Kitchen Deluxe Spider Strainer Basket
Color
Grey
Width
5.3 in
For Use With
Blanching, deep frying, pasta, dumplings, matzo balls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97163
Zoro #
G114836431
UPC #
781723971630
Country of Origin
China

Dimensions

Width
5.3 in
Length
14 in

Details

Material
18/8 Stainless Steel and Wood
Includes
Helen's Asian Kitchen Deluxe Spider Strainer Basket
Color
Grey
For Use With
Blanching, deep frying, pasta, dumplings, matzo balls
Features
Flat bottom

Description

Helen's Asian Kitchen Deep Noodle Strainer safely scoops and drains noodles safely from broths and oil Made from 18/8 stainless steel and wood handle; sturdy and durable; measures 14 x 5.3 x 5.3-inches Durable perforated basket will never lose its shape; long handle keeps hands away from heat Safely cook, fry, scoop, drain, and serve noodles, ramen, pasta, dumplings, matzo balls, vegetables, fries, and reheat individual portions Food sits securely in basket to prevent splashes and mess; hangs for easy storage; hand wash in warm, soapy water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.