Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Chopsticks 25 Pairs

  • Mfr # 97150

  • Zoro # G615573330


product price: $3.55
/ea
Sold in multiples of 5 for $17.75

Key Features

Includes
Helen's Asian Kitchen Disposable Chopsticks 25 Pairs
Length
9 in
Width
0.25 in
Disposable Foodware Color
Tan
For Use With
Stir fry, sushi, pad thai, dim sum and other dumplings, or party hors d'oeuvres and appetizers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97150
Zoro #
G615573330
UPC #
781723971500
Country of Origin
China

Dimensions

Length
9 in
Width
0.25 in

Details

Includes
Helen's Asian Kitchen Disposable Chopsticks 25 Pairs
Disposable Foodware Color
Tan
For Use With
Stir fry, sushi, pad thai, dim sum and other dumplings, or party hors d'oeuvres and appetizers
Basic Foodware Material
Bamboo

Description

Helen's Asian Kitchen Disposable Bamboo Chopsticks for enjoying Chinese food favorites and everyday meals Made from 100-percent bamboo; a fast-growing, fully sustainable resource and alternative over traditional materials for a more sustainable living Tapered tips make picking up and holding foods easier; square profile keeps them from rolling away when not in use; comfortable grip Great for enjoying stir fry, sushi, pad thai, dim sum and other dumplings, or party hors d'oeuvres and appetizers|25 pairs 50 pieces total in paper sleeves; lightweight, strong, less absorbent than wood; won't scratch surfaces; dispose for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.