
Fish Tweezer SS
Mfr # 97042
Zoro # G214762074
product price: $4.85
/eaSold in multiples of 4 for $19.40
Key Features
Overall Length
9 in
Color
Grey
Overall Width (In.)
4.75 in
Material
18/0 Stainless Steel
Includes
Helen's Asian Kitchen Fish Tweezer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97042
Zoro #
G214762074
UPC #
781723970428
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
9 in
Overall Width (In.)
4.75 in
Details
Color
Grey
Material
18/0 Stainless Steel
Includes
Helen's Asian Kitchen Fish Tweezer
For Use With
For extracting pin bones from fish, egg shells, stems, seeds, tendons and pin feathers
Description
Helen's Asian Kitchen Universal Kitchen Tweezers extract bones before cooking all types of fish without tearing delicate meat Made from stainless steel; single-piece seamless design is sturdy, durable, and easy to clean; measures 4.75 x 0.75 x 0.5-inches Beveled tips grip, hold, and extract tiny objects with precision; spring action keeps tong open and ready between uses Ideal for extracting pin bones from fish, egg shells, stems, seeds, tendons, pin feathers from poultry, and more Used by Japanese sushi chefs to prepare fish without dangerous pin bones; dishwasher safe for easy cleanup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.