Zoro Homepage

Fish Tweezer SS

  • Mfr # 97042/2

  • Zoro # G915573375


product price: $10.99
/ea
Sold in multiples of 2 for $21.98

Key Features

Overall Length
4.75 in
Overall Width (In.)
0.75 in
Material
18/0 Stainless Steel
Color
Grey
Includes
2 Helen's Asian Kitchen Fish Tweezers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97042/2
Zoro #
G915573375
UPC #
781723097422
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4.75 in
Overall Width (In.)
0.75 in

Details

Material
18/0 Stainless Steel
Color
Grey
Includes
2 Helen's Asian Kitchen Fish Tweezers
For Use With
Extraction of tiny bones, tendons, pin feathers

Description

Helen's Asian Kitchen Universal Kitchen Tweezers extract bones before cooking all types of fish without tearing delicate meat Made from stainless steel; single-piece seamless design is sturdy, durable, and easy to clean; measures 4.75 x 0.75 x 0.5-inches Beveled tips grip, hold, and extract tiny objects with precision; spring action keeps tong open and ready between uses Ideal for extracting pin bones from fish, egg shells, stems, seeds, tendons, pin feathers from poultry, and more Used by Japanese sushi chefs to prepare fish without dangerous pin bones; dishwasher safe for easy cleanup S/2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.