
Ginger Grater Bowl
Mfr # 97164
Zoro # G614798819
product price: $8.69
/eaSold in multiples of 3 for $26.07
Key Features
Color
White
Overall Width
5 in
Overall Length
5.75 in
Material
Porcelain
Includes
Helen's Asian Kitchen Ginger Grater Bowl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97164
Zoro #
G614798819
UPC #
781723971647
Country of Origin
China
Dimensions
Overall Width
5 in
Overall Length
5.75 in
Details
Color
White
Material
Porcelain
Includes
Helen's Asian Kitchen Ginger Grater Bowl
For Use With
Garlic, chocolate, ginger
Features
Pour spout
Description
Helen's Asian Kitchen Ginger & Garlic Grater Bowl quickly extracts flavorful pulp without collecting any tough fibers Made from fine-white porcelain with scratch-free glaze; sturdy, durable, compact for storage; measures 5.75 x 5 x 1-inches Ideal for grating ginger root, nutmeg, radish, Parmesan cheese, block chocolate, and more; microwave safe to easily warm collected ingredients Sharp teeth extract pulp and juice while leaving tough fibers behind; simply rub ingredients over the rows of teeth in a circular motion Spout pours collected juices with precision; dislodge stubborn food bits with a gentle brush; dishwasher safe for easy cleanup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.