
Hak Rice Washing Bowl
Mfr # 97123
Zoro # G214798820
product price: $21.15
/eaKey Features
Color
Grey
Overall Width
9 in
Overall Length
9 in
Material
Stainless Steel
Includes
Helen's Asian Kitchen Hak Rice Washing Bowl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97123
Zoro #
G214798820
UPC #
781723971234
Country of Origin
China
Dimensions
Overall Width
9 in
Overall Length
9 in
Details
Color
Grey
Material
Stainless Steel
Includes
Helen's Asian Kitchen Hak Rice Washing Bowl
For Use With
Rice, legumes, quinoa, other grains, plus fruits and vegetables
Shape
Oval
Description
Helen's Asian Kitchen Rice Washing Bowl for cleaning and soaking rice, legumes, quinoa, and other grains, plus fruits and vegetables, before cooking Made from stainless steel; lightweight yet durable; measures 9 x 9 x 6-inches Flat solid base stabilizes bowl for soaking; angled side helps drain water easily; perforated strainer keeps smaller food in and allows water to drain Measure in rice, cover with water, swish fingers vigorously through rice, tilt to drain water, starch and debris; repeat until water is clear Dishwasher safe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.