Zoro Homepage

Helen's Asian Kitchen Hak Universal Scissors

  • Mfr # 97153

  • Zoro # G114762044


product price: $14.99
/ea
Sold in multiples of 2 for $29.98

Key Features

Material
Japanese 420J2 Stainless Steel, PVC
Overall Length
6.5 in
Color
Red
Includes
Helen's Asian Kitchen Hak Universal Scissors
For Use With
Poultry, herbs, lobster shells, chicken bones, cooking twine, grooming plants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97153
Zoro #
G114762044
UPC #
781723971531
Country of Origin
China

Dimensions

Overall Length
6.5 in
Overall Width
3.5 in

Details

Material
Japanese 420J2 Stainless Steel, PVC
Color
Red
Includes
Helen's Asian Kitchen Hak Universal Scissors
For Use With
Poultry, herbs, lobster shells, chicken bones, cooking twine, grooming plants

Description

Helen's Asian Kitchen Universal Scissors cut poultry, herbs, lobster shells, chicken bones, cooking twine, and more Made from Japanese stainless steel with flexible handles PVC; will never stain or rust; measures 6.5-inches with 3.25-inch blades Extra sharp blades with tapered points cut all the way to the tip with precision and strength; use left or right handed Wide, soft, flexible handles cut effortlessly without hand fatigue; easier to maneuver and more comfortable than bulky kitchen shears Blades can be resharpened as needed; sturdy and durable; compact for storage; dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.