Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sauce Dish W Chopstick Rest 2Pc

  • Mfr # 97158/2

  • Zoro # G315573302


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Color
White
Material
Ceramic
Overall Length
4.75 in
Overall Width
1.97 in
Includes
4 of Helen's Asian Kitchen Sauce Dish W Chopstick Rest
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97158/2
Zoro #
G315573302
UPC #
781723000583
Country of Origin
China

Dimensions

Overall Length
4.75 in
Overall Width
1.97 in

Details

Color
White
Material
Ceramic
Includes
4 of Helen's Asian Kitchen Sauce Dish W Chopstick Rest

Description

Helen's Asian Kitchen 2-Section Sauce Dishes with Chopstick Rest serve sauces and pairings, and hold chopsticks between bites to keep tables clean Made from ceramic with a scratch-free, lead-free, cadmium-free glaze; 2 sets of 2; each dish measures 4.75 x 1.97 x 1.1-inches Integrated center rest holds chopsticks and keeps them from rolling away so tables stay clean; also holds spoons, knives, and forks Each dish section holds 0.75-ounces of soy sauce, gyoza, oyster, teriyaki, teppanyaki, ponzu sauce, ginger, wasabi, cucumber salad, coleslaw, and more Great for everyday dining, holiday meals, and entertaining; reusable, durable, versatile, and dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.