Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Sushi Mat,

  • Mfr # 97155/2

  • Zoro # G015573305


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Overall Length
9.05 in
Material
Silicone
Color
Green
Features
Non stick
Overall Width (In.)
9.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97155/2
Zoro #
G015573305
UPC #
781723000552
Country of Origin
China

Dimensions

Overall Length
9.05 in
Overall Width (In.)
9.05 in

Details

Material
Silicone
Color
Green
Features
Non stick
Includes
2 Helen's Asian Kitchen Silicone Sushi Mat

Description

Helen's Asian Kitchen's non-stick Silicone Sushi Rolling Mat requires no plastic wrap to properly form, shape, and release hand rolled sushi Made from non-stick, non-absorbent silicone; lightweight, strong, and durable; won't scratch surfaces or mildew; set of 2; each measures 9 x 9-inches Non-stick, non-permeable surface won't stick to, or tear, delicate seaweed; sushi rolls release effortlessly without any plastic wrap Ideal for rolling single-ingredient hosomaki rolls, multiple-ingredient futomaki rolls, and inside-out uramaki rolls, with rice on the outside Easy for beginners, kids, and sushi-rolling experts; rolls up for compact storage; easier to clean than bamboo mats; dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.