Zoro Homepage

Spider Skimmer 3in

  • Mfr # 97136/2

  • Zoro # G615573286


product price: $13.99
/ea
Sold in multiples of 2 for $27.98

Key Features

Material
Bamboo/Stainless Steel
Overall Width
2.25 in
Includes
2 Helen's Asian Kitchen Spider Skimmers 3"
Overall Length
11 in
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97136/2
Zoro #
G615573286
UPC #
781723297136
Country of Origin
China

Dimensions

Overall Width
2.25 in
Overall Length
11 in

Details

Material
Bamboo/Stainless Steel
Includes
2 Helen's Asian Kitchen Spider Skimmers 3"
Color
Grey

Description

Helen's Asian Kitchen Mini Stainless Steel Spider Strainer with Bamboo Handle safely scoops up foods and thoroughly drains hot oil and boiling liquids Made from stainless steel and natural bamboo; resists staining, discoloration and rust; won't react with foods or impart a metallic taste Ideal for smaller tasks and portions; 3-inch basket with 10-inch bamboo handle, which stays cool during use and won't transfer heat to hands Foods sit securely in shallow mesh basket to prevent splashes and mess; use for draining noodles or pasta, blanching vegetables, deep frying, and more Lightweight and durable with superb balance for excellent control and fatigue-free use; hangs for easy storage; hand wash in warm, soapy water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.