Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spider Skimmer 5in SS

  • Mfr # 97011/2

  • Zoro # G615573316


product price: $20.89
/ea

Key Features

Diameter
5 in
Material
Stainless Steel/ Bamboo Handle
Color
Grey
Overall Length
13 in
Includes
2 Helen's Asian Kitchen 5" Spider Skimmers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97011/2
Zoro #
G615573316
UPC #
781723069726
Country of Origin
China

Dimensions

Diameter
5 in
Overall Length
13 in
Overall Width
5 in

Details

Material
Stainless Steel/ Bamboo Handle
Color
Grey
Includes
2 Helen's Asian Kitchen 5" Spider Skimmers

Description

Helen's Asian Kitchen Stainless Steel Spider Strainer safely scoops up foods from hot oil and boiling liquids and drains them thoroughly Made from stainless steel and bamboo; won't rust, react to food, or leave metal taste; set of 2; basket measures 5 x 0.5-inches with 13.75-inch handle Shallow mesh basket drains fried food quickly so they stay crispy and flavorful without oily residue; holds food securely for less splashes and mess Superbly balanced for precise control and fatigue-free use; ideal for draining noodles or pasta, blanching vegetables, deep frying, and more Bamboo handle stays cool to the touch during use; lightweight and durable; hangs for easy storage; hand wash in warm, soapy water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.