Shop HELENS ASIAN KITCHEN
See all product information
Create Account
Spider Skimmer 7in SS
- Mfr # 97012/2
- Zoro # G015573343
product price:Â
$
30.49
/ea
Key Features
Diameter
7 in
Material
Stainless Steel/ Bamboo Handle
Includes
2 Helen's Asian Kitchen 7" Spider Skimmers
Overall Length
17 in
Color
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97012/2
- Zoro #
- G015573343
- UPC #
- 781723069733
- Country of Origin
- China
- Material
- Stainless Steel/ Bamboo Handle
- Includes
- 2 Helen's Asian Kitchen 7" Spider Skimmers
- Color
- Grey
Dimensions
- Diameter
- 7 in
- Overall Length
- 17 in
- Overall Width
- 7 in
Description
Helen's Asian Kitchen Stainless Steel Spider Strainers safely scoop up foods from hot oil and boiling liquids and drain them thoroughly Made from stainless steel and bamboo; won't rust, react to food, or leave metal taste; set of 2; basket measures 7 x 2-inches with 17.5-inch handle Shallow mesh basket drains fried food quickly so they stay crispy and flavorful without oily residue; holds food securely for less splashes and mess Superbly balanced for precise control and fatigue-free use; ideal for draining noodles or pasta, blanching vegetables, deep frying, and more Bamboo handle stays cool to the touch during use; lightweight and durable; hangs for easy storage; hand wash in warm, soapy water
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.