Zoro Homepage

Steaming Ring 11in

  • Mfr # 97017

  • Zoro # G014836432


product price: $10.99
/ea
Sold in multiples of 2 for $21.98

Key Features

Material
Aluminum
Color
Grey
Width
11 in
Includes
Helen's Asian Kitchen 11" Steaming Ring
For Use With
Steamer baskets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97017
Zoro #
G014836432
UPC #
781723970176
Country of Origin
Taiwan, Province of China

Dimensions

Width
11 in
Length
11 in

Details

Material
Aluminum
Color
Grey
Includes
Helen's Asian Kitchen 11" Steaming Ring
For Use With
Steamer baskets
Shape
Round

Description

Helen's Steaming Ring for using bamboo steamers directly over stockpots or Dutch ovens and free up woks and stir fry pans for other cooking tasks Made from aluminum; lightweight, yet sturdy and durable; will never rust; stores away flat in a kitchen cabinet Quickly converts stockpots or Dutch ovens to accommodate 10-inch bamboo steamers; steam cook foods without sacrificing the use of woks or stir-fry pans Simultaneously steam over a separate pot while stir frying in a wok; no more risk of removing the wok's naturally accrued non-stick patina seasoning Set Steaming Ring over pot of boiling water, top with bamboo steamer, and follow recipe; don't allow pot to boil dry; hand wash in warm, soapy water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.