R5326-14S 14Mm Short Spark Plug Insert
- Mfr # HCR5326-14S
- Zoro # G103990410
product price:Â
$
38.15
/ea
Key Features
Type
Heli Coil
Size
M14x1.25
Thread Type
Metric
Includes
(1) insert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCR5326-14S
- Zoro #
- G103990410
- UPC #
- 25964100153
- Country of Origin
- China
Dimensions
- Size
- M14x1.25
Details
- Item
- Thread Repair Kit
- Type
- Heli Coil
- Thread Type
- Metric
- Includes
- (1) insert
Description
Includes 1 insert - for use with Helicoild Sav-A-Thread spark plug thread repair kit
- Thread size: M14 x 1.25.
- Reach: Short insert.
- Quantity: 1 insert.
- Manufactured to the Highest Quality Available.
- Satisfaction ensured.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.