This item is Discontinued.

Stanley Engineered Fastening Tangless Helical Insert, Screw-Locking, #10-24 Thrd Sz, 18-8 Stainless Steel, 100 PK AT3585-3CW380

Tangless Helical Insert, Screw-Locking, #10-24 Thrd Sz, 18-8 Stainless Steel, 100 PK (Discontinued)

  • Mfr # AT3585-3CW380
  • Zoro # G3402226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT3585-3CW380
Zoro #
G3402226
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/8 in
Thread Size
#10-24
Drill Bit Size
#7
Outside Diameter
0.253 in
Compatible Tap Size
#10-24

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNC
Tang Style
Tangless
Compatible Material
Metal
Tensile Strength
200,000 to 250,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Inch
Rockwell Hardness
C43-C50
Tensile Strength (PSI)
200,000 to 250,000 psi
Application
For Metal
Series
Heli-Coil
Manufacturer Location
Made in USA

Description

Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 3/8 in, Thread Size #10-24, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Dry Film Lubricant, Tang Style Tangless, Compatible Material Metal, Compatible Tap Size #10-24, Drill Bit Size #7, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 0.25 in, Manufacturer Location Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.