Tanged Helical Insert, Screw-Locking, 5/16"-18 Thrd Sz, Nitronic 60, 100 PK
Mfr # A3585-5EN625
Zoro # G0839072
product price: $139.99
/pk 100, $1.40/ea
Free Shipping & Returns
Key Features
Overall Length
5/8 in
Thread Direction
Right Hand
Material
Nitronic 60
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3585-5EN625
Zoro #
G0839072
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5/8 in
Thread Size
5/16"-18
Drill Bit Size
Q
Outside Diameter
0.39 in
Compatible Tap Size
5/16"-18
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
Nitronic 60
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNC
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Inch
Tensile Strength (PSI)
200,000 psi
Rockwell Hardness
C43-C50
Application
For Metal
Series
Heli-Coil
Manufacturer Location
Made in USA
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 5/8 in, Thread Size 5/16 In.-18, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class Nitronic 60, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 5/16 In.-18, Drill Bit Size Q, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 psi, Outside Diameter 0.39 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.