CAD Viewer & Download Files
Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, Nitronic 60, 100 PK
Mfr # A1084-4EN080
Zoro # G3293945
CAD Available
product price: $90.99
/pk 100, $0.91/ea
Free Shipping & Returns
Key Features
CAD Drawing
Overall Length
8 mm
Thread Direction
Right Hand
Material
Nitronic 60
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1084-4EN080
Zoro #
G3293945
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 mm
Thread Size
M4-0.70
Drill Bit Size
4.20 mm
Outside Diameter
5.325 mm
Compatible Tap Size
M4-0.70
Tap Sizes
M4x0.7 STI
Free Coil Dia.
5.325 mm
Length
8 mm
Internal Thread Size
M4 x 0.7
Drill Size
4.2mm
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 8 mm, Thread Size M4-0.70, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class Nitronic 60, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M4-0.70, Drill Bit Size 4.2mm, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 psi, Outside Diameter 5.33 mm, Manufacturer Location Made in USA, Rockwell Hardness C43-C50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.