This item is Discontinued.

Stanley Engineered Fastening Tanged Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz, 18-8 Stainless Steel, 100 PK A3591-5CNW625

Tanged Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz, 18-8 Stainless Steel, 100 PK (Discontinued)

  • Mfr # A3591-5CNW625
  • Zoro # G1426792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3591-5CNW625
Zoro #
G1426792
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5/8 in
Thread Size
5/16"-24
Drill Bit Size
21/64 in
Outside Diameter
0.39 in
Compatible Tap Size
5/16"-24
Tap Sizes
5/16-24 STI
Internal Thread Size
5/16-24
Length
0.625 in
Drill Size
21/64 in
Free Coil Dia.
0.39 in

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNF
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 to 250,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Inch
Rockwell Hardness
C43-C50
Application
For Metal
Tensile Strength (PSI)
200,000 to 250,000 psi
Type
Screw Locking Helical
Series
Heli-Coil
Manufacturer Location
Made in USA

Description

Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 5/8 in, Thread Size 5/16 In.-24, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Material Grade/Class 18-8, Finish Dry Film Lubricant, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 5/16 In.-24, Drill Bit Size 21/64 in, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 0.39 in, Manufacturer Location Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.