Zoro Homepage
This item is Discontinued.
Stanley Engineered Fastening Tanged Helical Insert, Screw-Locking, M3.5-0.50 Thrd Sz, 18-8 Stainless Steel, 100 PK A4184-3.5CNW070

Tanged Helical Insert, Screw-Locking, M3.5-0.50 Thrd Sz, 18-8 Stainless Steel, 100 PK (Discontinued)

  • Mfr # A4184-3.5CNW070
  • Zoro # G1406937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4184-3.5CNW070
Zoro #
G1406937
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 mm
Thread Size
M3.5-0.50
Drill Bit Size
3.70 mm
Outside Diameter
4.675 mm
Compatible Tap Size
M3.5-0.50

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
Metric Coarse
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 to 250,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Metric
Tensile Strength (PSI)
200,000 to 250,000 psi
Rockwell Hardness
C43-C50
Application
For Metal
Series
Heli-Coil
Manufacturer Location
Made in USA
Thread Pitch
0.5 mm

Description

Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Metric, Overall Length 7 mm, Thread Size M3.5-0.50, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Dry Film Lubricant, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M3.5-0.50, Drill Bit Size 3.7mm, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 4.67 mm, Manufacturer Location Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.