
Forward Cut Cable Sleeve, 0.061 in Inside Dia., 1/16 in to 1/2 in Max Bundle Dia., 50 ft, LDPE
Mfr # HT 1/8 C YE-50
Zoro # G409483227
product price:Â $27.69
/eaKey Features
Inside Diameter
0.061 in
For Maximum Bundle Diameter
1/16 in to 1/2 in
Wall Thickness
0.032 in
Length
50 ft
Material of Construction
LDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HT 1/8 C YE-50
Zoro #
G409483227
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
0.061 in
For Maximum Bundle Diameter
1/16 in to 1/2 in
Wall Thickness
0.032 in
Length
50 ft
Outside Dia.
1/8 in
Details
Item
Cable Sleeve
Material of Construction
LDPE
Sleeve Construction
Forward Cut
Color
Yellow
Description
Used for indentification, coding and decoration.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.