Forward Cut Cable Sleeve, 0.065 in Inside Dia., 1/16 in to 1/2 in Max Bundle Dia., 100 ft, PTFE

  • Mfr # HT 1/8 T1-100

  • Zoro # G109483336


product price: $230.99
/ea
Free Shipping & Returns

Key Features

For Maximum Bundle Diameter
1/16 in to 1/2 in
Wall Thickness
0.03 in
Material of Construction
PTFE
Sleeve Construction
Forward Cut
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT 1/8 T1-100
Zoro #
G109483336
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.065 in
For Maximum Bundle Diameter
1/16 in to 1/2 in
Wall Thickness
0.03 in
Length
100 ft
Outside Dia.
1/8 in

Details

Item
Cable Sleeve
Material of Construction
PTFE
Sleeve Construction
Forward Cut
Color
Natural

Description

Natural PTFE features the widest operating tempature range of any material and can be used from minus 450F degrees to plus 500F degrees. UV resistant, chemically inert and non flamable, it is also available in black and a wide selection of colors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.