Forward Cut Cable Sleeve, 0.127 in Inside Dia., 1/8 in to 1-1/2 in Max Bundle Dia., 100 ft, LDPE

  • Mfr # HT 3/16 C-100

  • Zoro # G109483008


product price:  $39.25
/ea

Key Features

Inside Diameter
0.127 in
For Maximum Bundle Diameter
1/8 in to 1-1/2 in
Wall Thickness
0.03 in
Material of Construction
LDPE
Sleeve Construction
Forward Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT 3/16 C-100
Zoro #
G109483008
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.127 in
For Maximum Bundle Diameter
1/8 in to 1-1/2 in
Wall Thickness
0.03 in
Length
100 ft
Outside Dia.
3/16 in

Details

Item
Cable Sleeve
Material of Construction
LDPE
Sleeve Construction
Forward Cut
Color
Natural

Description

Ideal for general applications, this low cost material is highly abrasion resistant and is not affected by most solvents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.