Forward Cut Cable Sleeve, 0.160 in Inside Dia., 3/16 in to 2 in Max Bundle Dia., 100 ft, LDPE

  • Mfr # HT 1/4 C OR-100

  • Zoro # G209482987


product price: $55.95
/ea

Key Features

Inside Diameter
0.160 in
For Maximum Bundle Diameter
3/16 in to 2 in
Wall Thickness
0.045 in
Length
100 ft
Material of Construction
LDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT 1/4 C OR-100
Zoro #
G209482987
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.160 in
For Maximum Bundle Diameter
3/16 in to 2 in
Wall Thickness
0.045 in
Length
100 ft
Outside Dia.
1/4 in

Details

Item
Cable Sleeve
Material of Construction
LDPE
Sleeve Construction
Forward Cut
Color
Orange

Description

Used for indentification, coding and decoration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.