Forward Cut Cable Sleeve, 0.271 in Inside Dia., 3/8 in to 4 in Max Bundle Dia., 100 ft, LDPE, Pink

  • Mfr # HT 3/8 C PI DG-100

  • Zoro # G809482981


product price:  $88.19
/ea
Free Shipping & Returns

Key Features

Inside Diameter
0.271 in
For Maximum Bundle Diameter
3/8 in to 4 in
Wall Thickness
0.052 in
Length
100 ft
Material of Construction
LDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT 3/8 C PI DG-100
Zoro #
G809482981
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.271 in
For Maximum Bundle Diameter
3/8 in to 4 in
Wall Thickness
0.052 in
Length
100 ft
Outside Dia.
3/8 in

Details

Item
Cable Sleeve
Material of Construction
LDPE
Sleeve Construction
Forward Cut
Color
Pink

Description

Used for indentification, coding and decoration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.