
Forward Cut Cable Sleeve, 0.430 in Inside Dia., 3/8 in to 4 in Max Bundle Dia., 100 ft, Black
Mfr # HT 1/2 N-B-100
Zoro # G909483093
product price: $272.99
/ea
Free Shipping & Returns
Key Features
For Maximum Bundle Diameter
3/8 in to 4 in
Wall Thickness
0.035 in
Material of Construction
UV Resistant Nylon
Sleeve Construction
Forward Cut
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT 1/2 N-B-100
Zoro #
G909483093
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
0.430 in
For Maximum Bundle Diameter
3/8 in to 4 in
Wall Thickness
0.035 in
Length
100 ft
Outside Dia.
1/2 in
Details
Item
Cable Sleeve
Material of Construction
UV Resistant Nylon
Sleeve Construction
Forward Cut
Color
Black
Description
Features the same properties as Natural Nylon with the added benefit of an ultraviolet absorber so that it can be used in direct sunlight for long periods of time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.