Forward Cut Cable Sleeve, 0.430 in Inside Dia., 3/8 in to 4 in Max Bundle Dia., 50 ft, Nylon

  • Mfr # HT 1/2 N-50

  • Zoro # G509482991


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
0.430 in
For Maximum Bundle Diameter
3/8 in to 4 in
Wall Thickness
0.035 in
Material of Construction
Nylon
Sleeve Construction
Forward Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT 1/2 N-50
Zoro #
G509482991
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.430 in
For Maximum Bundle Diameter
3/8 in to 4 in
Wall Thickness
0.035 in
Length
50 ft
Outside Dia.
1/2 in

Details

Item
Cable Sleeve
Material of Construction
Nylon
Sleeve Construction
Forward Cut
Color
Natural

Description

Natural Nylon is a self extinguishing and does not produce any toxic or irritating byproducts even when exposed to an open flame or excessive operating tempatures. Recommended for use in enclosed enviorments where the possibility of fire exists, this amterial is also lightweight, highly abrasion resistant, and operates over a wide tempature range.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.