Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amber LED Beacon Warning Light with Permanent Base (Clear Lens)

  • Mfr # HE-XB-SPC-A

  • Zoro # G815078314


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Current Drawn
.49 A
Size
5.17 in. Height
Base Material
10% Glass filled Black Ultra Tuff Nylon
Lens Color
Clear
Standards
IP67 Rated, Manufactured to Meet Class I/II, and California Title 13 Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE-XB-SPC-A
Zoro #
G815078314
UPC #
-
Country of Origin
United States

Dimensions

Size
5.17 in. Height
Length
6.48
Overall Length
6.48
Overall Diameter
6.48
Overall Depth
5.17

Details

Item
Beacon Warning Light
Current Drawn
.49 A
Base Material
10% Glass filled Black Ultra Tuff Nylon
Lens Color
Clear
Standards
IP67 Rated, Manufactured to Meet Class I/II, and California Title 13 Requirements
Lens Design
Fresnel
Dome & Lens Design
Removable, Twist off
Lens Material
Acrylic
Shape
Roung
Wire Connection
Pigtail
Material
Glass filled Black Ultra Tuff Nylon Base, Acrylic Lens, Break Resistant Polycarbonate Dome
Voltage
10 to 48V DC
Application
Industrial Industries such as Mining, Construction, Utilities, Security, and Transportation.
Number of Flash Patterns
10
Includes
Gasket & Mounting Screws
Mounting
Permanent
Dome Material
Polycarbonate
Current
.49 A
Lighting Technology
LED
Electrical Connection
Pigtail

Description

Introducing the Helios X-MOD Amber LED Beacon with Permanent Base, a versatile and durable warning light designed for cost-effective maintenance and extended usability. With 10 programmable flash patterns, artificial intelligence, and a permanent mount, this beacon ensures customizable and attention-grabbing signaling. The impact-resistant design, optically enhanced lens, and compliance with safety standards make it suitable for various applications. Compact at 6.65" H x 6.5" W, this beacon is your reliable solution for attention and warning signals in industrial settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.