Zoro Homepage

Cigarette Power Supply for the X-Mod Beacon

  • Mfr # HE-XBP-CP

  • Zoro # G315083993


product price: $26.15
/ea

Key Features

Voltage
10-48V DC
Length
120
Shape
Power Cord
Width
1
Type
Beacon Warning Light Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE-XBP-CP
Zoro #
G315083993
UPC #
-
Country of Origin
United States

Dimensions

Length
120
Width
1
Depth
1

Details

Voltage
10-48V DC
Shape
Power Cord
Type
Beacon Warning Light Accessory
Housing Color
Black
For Use With
HELIOS X-MOD Beacons with Magnetic Bases. Perfect for Single and Dual Color LED Beacons.

Description

Introducing the Double Switch Car Cigarette Lighter Power Supply, a convenient accessory for your X-MOD Beacon. With a 10' cord, the primary switch controls power, illuminating when on. The second switch manages flash patterns and color options for beacons with multiple color choices. Streamline your X-MOD experience with this user-friendly power supply.
  • • Two Switch Design, 10' long power cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.