Zoro Homepage

Control Switch for the X-Mod Beacon

  • Mfr # HE-XBP-SW2

  • Zoro # G615083938


product price: $50.65
/ea

Key Features

Diameter
14 Gauge Wires
Width
3.5
Shape
Rectangle
Voltage
10-48V DC
Length
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE-XBP-SW2
Zoro #
G615083938
UPC #
-
Country of Origin
United States

Dimensions

Diameter
14 Gauge Wires
Width
3.5
Length
5
Depth
2.25

Details

Shape
Rectangle
Voltage
10-48V DC
Type
Beacon Warning Light Accessory
Includes
Mounting Screws & a 14 Gauge set if wires to help with installation.
For Use With
HELIOS X-MOD Beacons with Magnetic Bases. Perfect for Single and Dual Color LED Beacons.
Finish
Black Anodized

Description

Upgrade your X-MOD Beacon with the Control Switch, designed for permanent connection to both SINGLE and DUAL color beacons. The primary switch ensures easy power control with illumination when on, while the second switch allows you to effortlessly select flash patterns and color options, depending on your specific beacon choice.
  • • Two Switch design, Easy Installation, Looks Great and Very Reliable and Functional

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.