Zoro Homepage

Dual Color, Amber / Green LED, Beacon Warning Light, with Permanent Base

  • Mfr # HE-XB-SPC-AG

  • Zoro # G315078272


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Application
Industrial Industries such as Mining, Construction, Utilities, Security, and Transportation.
Dome Material
Polycarbonate
Lens Material
Acrylic
Number of Flash Patterns
10
Material
Glass filled Black Ultra Tuff Nylon Base, Acrylic Lens, Break Resistant Polycarbonate Dome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE-XB-SPC-AG
Zoro #
G315078272
UPC #
-
Country of Origin
United States

Dimensions

Size
5.17 in. Height
Overall Depth
5.17
Overall Diameter
6.48
Overall Width
6.48 in
Overall Length
6.48

Description

Introducing the Helios X-MOD Amber/Green Dual Color LED Beacon with Permanent Base, a versatile and durable warning light designed for cost-effective maintenance and extended usability. With 10 programmable flash patterns, artificial intelligence, and a permanent mount, this dual-color beacon ensures customizable and attention-grabbing signaling. The impact-resistant design, optically enhanced lens, and compliance with safety standards make it suitable for various applications. Compact at 6.65" H x 6.5" W, this beacon is your reliable solution for attention and warning signals in industrial settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.